Take 15% off your entire order!

Offer applied at checkout

HSS Import Jewelers Saw, 2" DIA x .025" Face x 3/8" Hole x 152 Teeth

HSS Import Jewelers Saw, 2" DIA x .025" Face x 3/8" Hole x 152 Teeth

Item #: WBB556535

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 0.014"
  • 0.016"
  • 0.018"
  • 0.025"
  • 0.028"
  • 0.020"

0.025"

  • SELECT
  • 3/8"
  • 1/2"

3/8"

Price: $9.50

Save $0.48 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Speed Steel TMX Jewelers Saw. HSS TMX Jewelers Saw, 2" diameter x .025" face width x 3/8" hole size x 152 Teeth.
  • Designed for cutting thin wire or tubing as well as very thin light duty slotting


Product Specifications

  • MANUFACTURERS PART NUMBER5-746-239
  • MATERIALHSS
  • DIAMETER INCHES2
  • BRANDImport
  • DESCRIPTIONMilling Saw
  • DIAMETER2"
  • BLADE THICKNESS0.025"
  • TYPEJewelers Saw
  • TEETH PER SAW152
  • HOLE DIAMETER3/8"
  • NUMBER OF TEETH152
  • THICKNESS0.025
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

HSS Import Jewelers Saw, 2" DIA x .020" Face x 3/8" Hole x 152 Teeth

Item #: B556531

Not Yet Rated

Usually ships in 2 to 5 days

$9.10

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Import Jewelers Saw, 2" DIA x .025" Face x 3/8" Hole x 152 Teeth

HSS Import Jewelers Saw, 2" DIA x .025" Face x 3/8" Hole x 152 Teeth

Item #: WBB556535

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant