Take 15% off your entire order!

Offer applied at checkout

HSS Import Jewelers Saw, 3" DIA x .032" Face x 1" Hole x 168 Teeth

HSS Import Jewelers Saw, 3" DIA x .032" Face x 1" Hole x 168 Teeth

Item #: WBB556448

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 0.032"
  • 0.057"
  • 0.040"
  • 0.045"
  • 0.035"
  • 0.051"

0.032"

  • SELECT
  • 1/2"
  • 3/4"
  • 1"

1"

Price: $13.50

Save $0.68 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Speed Steel TMX Jewelers Saw. HSS TMX Jewelers Saw, 3" diameter x .032" face width x 1" hole size x 168 Teeth.
  • Designed for cutting thin wire or tubing as well as very thin light duty slotting


Product Specifications

  • MANUFACTURERS PART NUMBER5-746-550
  • MATERIALHSS
  • DIAMETER INCHES3
  • BRANDImport
  • DESCRIPTIONMilling Saw
  • DIAMETER3"
  • BLADE THICKNESS0.032"
  • TYPEJewelers Saw
  • TEETH PER SAW168
  • HOLE DIAMETER1"
  • NUMBER OF TEETH168
  • THICKNESS0.032
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: JESUS

    Date: December 31, 2019

    HSS Import Jewelers Saw, 3" DIA x .032" Face x 1" Hole x 168 Teeth
    Your review:
    PRODUCT WAS DELIVERY ON TIME, AND REAL PLEASE WITH SERVICE. THANKS
Product Q & A

There are no questions for this product.

Popular item in this category

HSS Import Jewelers Saw, 3" DIA x .032" Face x 3/4" Hole x 168 Teeth

Item #: B556308

Not Yet Rated

Usually ships in 2 to 5 days

$13.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Import Jewelers Saw, 3" DIA x .032" Face x 1" Hole x 168 Teeth

HSS Import Jewelers Saw, 3" DIA x .032" Face x 1" Hole x 168 Teeth

Item #: WBB556448

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant