discount codeFree shipping over 300

Applied at checkout

HSS Import Jewelers Saw, 5" DIA x .035" Face x 1/2" Hole x 280 Teeth

HSS Import Jewelers Saw, 5" DIA x .035" Face x 1/2" Hole x 280 Teeth

Item #: WBB559199

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 0.064"
  • 0.028"
  • 0.025"
  • 0.032"
  • 0.040"
  • 0.036"
  • 0.051"
  • 0.045"
  • 0.035"
  • 0.057"

0.035"

  • SELECT
  • 1"
  • 1/2"

1/2"

Price: $29.95

Quantity

Popular item in this category

HSS Import Jewelers Saw, 5" DIA x .057" Face x 1/2" Hole x 280 Teeth

Usually ships in 2 to 5 days

Not Yet Rated

$31.95

Customers Also Viewed

High Speed Steel TMX Jewelers Saw. HSS TMX Jewelers Saw, 5" diameter x .035" face width x 1/2" hole size x 280 Teeth.
  • Designed for cutting thin wire or tubing as well as very thin light duty slotting


Product Specifications

  • MANUFACTURERS PART NUMBER5-746-800
  • MATERIALHSS
  • DIAMETER INCHES5
  • BRANDImport
  • DESCRIPTIONMilling Saw
  • DIAMETER5"
  • BLADE THICKNESS0.035"
  • TYPEJewelers Saw
  • TEETH PER SAW280
  • HOLE DIAMETER1/2"
  • THICKNESS0.035
  • NUMBER OF TEETH280
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Import Jewelers Saw, 5" DIA x .035" Face x 1/2" Hole x 280 Teeth

HSS Import Jewelers Saw, 5" DIA x .035" Face x 1/2" Hole x 280 Teeth

Item #: WBB559199

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top