Take 15% off your entire order!

Offer applied at checkout

HSS Import Jewelers Saw, 6" DIA x .057" Face x 1" Hole x 232 Teeth

HSS Import Jewelers Saw, 6" DIA x .057" Face x 1" Hole x 232 Teeth

Item #: WBB555022

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 0.072"
  • 0.064"
  • 0.051"
  • 0.081"
  • 0.057"

0.057"

Price: $49.95

Save $2.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Speed Steel TMX Jewelers Saw. HSS TMX Jewelers Saw, 6" diameter x .057" face width x 1" hole size x 232 Teeth.
  • Designed for cutting thin wire or tubing as well as very thin light duty slotting


Product Specifications

  • MANUFACTURERS PART NUMBER5-746-945
  • MATERIALHSS
  • DIAMETER INCHES6
  • BRANDImport
  • DESCRIPTIONMilling Saw
  • DIAMETER6"
  • BLADE THICKNESS0.057"
  • TYPEJewelers Saw
  • TEETH PER SAW232
  • HOLE DIAMETER1"
  • THICKNESS0.057
  • NUMBER OF TEETH232
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

HSS Import Jewelers Saw, 6" DIA x .081" Face x 1" Hole x 232 Teeth

Item #: B555025

Not Yet Rated

Usually ships in 2 to 5 days

$54.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Import Jewelers Saw, 6" DIA x .057" Face x 1" Hole x 232 Teeth

HSS Import Jewelers Saw, 6" DIA x .057" Face x 1" Hole x 232 Teeth

Item #: WBB555022

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant