Take 15% off your entire order!

Offer applied at checkout

Import Projection Right Hand Chaser for 3/4" Die Head 9/16-12

Import Projection Right Hand Chaser for 3/4" Die Head 9/16-12

Item #: WBB886349

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $201.99

Save $10.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Die Head Chaser

Die Head Chasers are used in conjunction with Die Heads to cut a thread into metal, then back away from the work to permi rapid removal of the tool.

Product Specifications

  • MANUFACTURERS PART NUMBER3136122
  • MATERIALHSS
  • BRANDImport
  • TYPERight Hand Projection
  • THREAD DIRECTIONRight Hand
  • FITS DIE HEAD3/4"
  • SERIESD - Interchangeable with DS
  • HEAD TYPE1-1/4" Die Head
  • THREAD SIZE9/16-12"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Import Projection Right Hand Chaser for 3/4" Die Head M8x1.25

Item #: B885954

Not Yet Rated

Usually ships in 5 to 8 days

$241.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Import Projection Right Hand Chaser for 3/4" Die Head 9/16-12

Import Projection Right Hand Chaser for 3/4" Die Head 9/16-12

Item #: WBB886349

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant