discount codeFree shipping over 300

Applied at checkout

Import Projection Right Hand Chaser for 3/4" Die Head M8x1.25

Import Projection Right Hand Chaser for 3/4" Die Head M8x1.25

Item #: WBB885954

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $241.95

Quantity

Popular item in this category

Import Projection Right Hand Chaser for 3/4" Die Head 9/16-12

Usually ships in 5 to 8 days

Not Yet Rated

$199.95

Customers Also Viewed

Die Head Chaser

Die Head Chasers are used in conjunction with Die Heads to cut a thread into metal, then back away from the work to permi rapid removal of the tool.

Product Specifications

  • MANUFACTURERS PART NUMBER5750805
  • MATERIALHSS
  • BRANDImport
  • TYPERight Hand Projection
  • THREAD DIRECTIONRight Hand
  • FITS DIE HEAD3/4"
  • SERIESD - Interchangeable with DS
  • HEAD TYPE9/16" Die Head
  • THREAD SIZEM8x1.25
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Import Projection Right Hand Chaser for 3/4" Die Head M8x1.25

Import Projection Right Hand Chaser for 3/4" Die Head M8x1.25

Item #: WBB885954

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top