Take 15% off your entire order!

Offer applied at checkout

Import Standard Right Hand Chaser for 1" Die Head 1/2-20

Import Standard Right Hand Chaser for 1" Die Head 1/2-20

Item #: WBB886960

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $221.95

Save $11.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Die Head Chaser

Die Head Chasers are used in conjunction with Die Heads to cut a thread into metal, then back away from the work to permi rapid removal of the tool.

Product Specifications

  • MANUFACTURERS PART NUMBER3032203
  • MATERIALHSS
  • BRANDImport
  • TYPERight Hand Standard
  • THREAD DIRECTIONRight Hand
  • FITS DIE HEAD1"
  • SERIESD
  • HEAD TYPE3/4" Die Head
  • THREAD SIZE1/2-20"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Import Projection Right Hand Chaser for 1" Die Head 1/2-20

Item #: B886965

Not Yet Rated

Usually ships in 5 to 8 days

$271.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Import Standard Right Hand Chaser for 1" Die Head 1/2-20

Import Standard Right Hand Chaser for 1" Die Head 1/2-20

Item #: WBB886960

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant