discount codeFree shipping over 300

Applied at checkout

Import Standard Right Hand Chaser for 9/16" Die Head 10-24

Import Standard Right Hand Chaser for 9/16" Die Head 10-24

Item #: WBB886067

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $130.95

Quantity

Popular item in this category

Import Standard Right Hand Chaser for 9/16" Die Head 1/4-28

Usually ships in 5 to 8 days

Not Yet Rated

$133.95

Customers Also Viewed

Die Head Chaser

Die Head Chasers are used in conjunction with Die Heads to cut a thread into metal, then back away from the work to permi rapid removal of the tool.

Product Specifications

  • MANUFACTURERS PART NUMBER3010241
  • MATERIALHSS
  • BRANDImport
  • TYPERight Hand Standard
  • THREAD DIRECTIONRight Hand
  • FITS DIE HEAD9/16"
  • SERIESD - Interchangeable with DS
  • HEAD TYPE9/16" Die Head
  • THREAD SIZE10-24"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Import Standard Right Hand Chaser for 9/16" Die Head 10-24

Import Standard Right Hand Chaser for 9/16" Die Head 10-24

Item #: WBB886067

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top