Take 15% off your entire order!

Offer applied at checkout

Brubaker Tool® Plug Chamfer 3/8-16 Bright HSS Hand Tap H3 Limit

Brubaker Tool® Plug Chamfer 3/8-16 Bright HSS Hand Tap H3 Limit

Item #: WBB1447325

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Bottoming
  • Plug
  • Taper

Plug

Price: $7.30

Save $0.36 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Brubaker Tool® Plug Chamfer 318-16 Bright HSS Hand Tap H3 Limit

These general purpose taps can be used by hand or under power, in through or blind holes and are suitable for tapping most materials. The chips are retained in the flutes during use. Three-fluted taps have the greatest chip holding capacity and should be used, in the size range where available, for tapping holes deeper than 1-1/2 diameters. A variety of surface treatments are available to improve performance.

Product Specifications

  • FRACTIONAL SIZE3/8"
  • MATERIALHSS
  • BRANDBrubaker Tool™
  • TYPEHand Tap
  • H LIMITH3
  • TPI16
  • FINISHBright
  • CHAMFERPlug
  • THREADS PER INCH16
  • NUMBER OF FLUTES4
  • THREAD SIZE3/8"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Brubaker Tool® Plug Chamfer 3/8-16 Bright HSS Hand Tap H3 Limit

Brubaker Tool® Plug Chamfer 3/8-16 Bright HSS Hand Tap H3 Limit

Item #: WBB1447325

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant