Take 15% off your entire order!

Offer applied at checkout

Import Pulley Hand Tap 2-56, 6" O.A.L.

Import Pulley Hand Tap 2-56, 6" O.A.L.

Item #: WBB811323

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 56
  • 64

56

Price: $23.25

Save $1.16 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Pulley Hand Tap

High Speed Steel Hand Taps with straight flutes are designed for general purpose hand tapping or in production machines where ground thread accuracy and performance are required.

Product Specifications

  • FRACTIONAL SIZE--
  • MATERIALHSS
  • BRANDImport
  • TYPEPulley Tap
  • TPI56
  • NUMBER SIZE2
  • DIRECTION OF ROTATIONRight Hand
  • OVERALL LENGTH INCHES (OAL)6"
  • THREAD SIZE2-56
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Import Pulley Hand Tap 2-56, 6" O.A.L.

Import Pulley Hand Tap 2-56, 6" O.A.L.

Item #: WBB811323

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant