Take 15% off your entire order!

Offer applied at checkout

Made in USA Bottoming Style Screw Thread Insert (STI) Hand Tap 8-36

Made in USA Bottoming Style Screw Thread Insert (STI) Hand Tap 8-36

Item #: WBB810704

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • M2.5 x 0.45
  • 5/16-18
  • M10 x 1.25
  • 10-24
  • 9/16-18
  • M18 x 2.5
  • 1/4-28
  • M12 x 1.25
  • 9/16-12
  • M18 x 1.5
  • 1/2-20
  • M16 x 1.5
  • M10 x 1.5
  • M11 x 1.25
  • 8-36
  • 8-32
  • 1/4-20
  • 10-32
  • M3.0 x 0.50
  • M11 x 1.5
  • M9.0 x 1.25
  • 12-24
  • 1-1/4-12
  • M10 x 1.0
  • M8.0 x 1.25
  • 1/2-13
  • 1-1/2-12
  • M20 x 2.5
  • M16 x 2.0
  • 5/8-18
  • M8.0 x 1.0
  • 7/16-20
  • M20 x 1.5
  • 1-12
  • M7.0 x 1.0
  • 1-3/8-12
  • M12 x 1.5
  • 3-48
  • 7/16-14
  • M24 x 3.0
  • M14 x 2.0
  • 3/8-16
  • M12 x 1.75
  • M5.0 x 0.80
  • 12-28
  • 1-3/8-6
  • 3/8-24
  • M6.0 x 1.0
  • 6-40
  • 5/8-11
  • 5/16-24
  • M4.0 x 0.70
  • 1-8
  • 6-32
  • 1-14
  • 4-40
  • M14 x 1.5
  • 5-40
  • M11 x 1.0
  • 3-56
  • 2-56
  • 4-48
  • 1-1/8-7
  • 1-1/8-12
  • 1-1/4-7

8-36

  • SELECT
  • Hand Tap
  • Spiral Flute
  • Spiral Point

Hand Tap

  • SELECT
  • Bottoming
  • Plug

Bottoming

Price: $18.25

Save $0.91 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Made in USA Bottoming Style Screw Thread Insert (STI) Hand Tap 8-36

Screw Thread Insert taps are oversized taps that produce a thread that will accept a helical coil wire screw thread insert of the same size and pitch. Straight Flute hand taps are used for hand tapping and machine tapping in through holes and blind holes in a wide variety of materials. Features a 1-2 thread Bottoming Chamfer.

Product Specifications

  • FRACTIONAL SIZE--
  • MATERIALHSS
  • METRIC SIZE--
  • BRANDMade in USA
  • TYPEScrew Thread Insert (STI)
  • TPI36
  • CLASS OF FIT3B
  • STYLEHand Tap
  • NUMBER SIZE8
  • FINISHBright
  • CHAMFERBottoming
  • THREAD SIZE8-36
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Made in USA Bottoming Style Screw Thread Insert (STI) Hand Tap 8-36

Made in USA Bottoming Style Screw Thread Insert (STI) Hand Tap 8-36

Item #: WBB810704

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant