discount codeFree shipping over 300

Applied at checkout

HSS Import Concave Radius Shank Cutter, 3/8" Radius x 1-1/2" DIA x 4" OAL x 3/4" Shank

HSS Import Concave Radius Shank Cutter, 3/8" Radius x 1-1/2" DIA x 4" OAL x 3/4" Shank

Item #: WBB557692

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $136.95

Quantity

Popular item in this category

HSS Import Concave Milling Cutter, 5/8" Circle DIA x 3" Cutter DIA x 1" Hole

Usually ships in 5 to 8 days

Not Yet Rated

$156.95

Customers Also Viewed

High Speed Steel TMX Concave Radius Shank Cutter. HSS TMX Concave Radius Shank Cutter, 3/8" Radius x 1-3/4" diameter x 4" OAL x 3/4" Shank 6 flutes.
  • Use like an end mill to cut an external radius in your part


Product Specifications

  • BRANDImport
  • DESCRIPTIONMilling Cutter
  • TYPEConcave
  • STYLEShank
  • DIAMETER INCHES1-3/4
  • OVERALL LENGTH INCHES (OAL)4
  • FRACTIONAL DIAMETER1-3/4"
  • MATERIALHSS
  • MANUFACTURERS PART NUMBER5693045
  • SHANK DIAMETER3/4"
  • RADIUS3/8"
  • OVERALL LENGTH (OAL)4"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Import Concave Radius Shank Cutter, 3/8" Radius x 1-1/2" DIA x 4" OAL x 3/4" Shank

HSS Import Concave Radius Shank Cutter, 3/8" Radius x 1-1/2" DIA x 4" OAL x 3/4" Shank

Item #: WBB557692

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top