Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HSS Import Convex Milling Cutter, 3/16" Circle DIA x 2-1/4" Cutter DIA x 1" Hole
See all 133 items in product family

HSS Import Convex Milling Cutter, 3/16" Circle DIA x 2-1/4" Cutter DIA x 1" Hole

Item #: WBB557957

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 50.95
Product Information
Customer Review
Product Q&A
High Speed Steel TMX Convex Arbor Mounted Milling Cutter. HSS TMX Convex Milling Cutter, 3/16" circle diameter x 2-1/4" cutter diameter x 1" hole size x 14 Teeth.
  • To cut an internal radius in your part


Product Specifications

    • BRANDImport
    • DESCRIPTIONMilling Cutter
    • TYPEConvex
    • STYLEArbor
    • CIRCLE DIAMETER3/16"
    • CUTTER DIAMETER INCHES2-1/4
    • FRACTIONAL DIAMETER2-1/4"
    • MANUFACTURERS PART NUMBER7512223
    • MATERIALHSS
    • NUMBER OF TEETH14
    • HOLE SIZE INCHES1
    • HOLE DIAMETER1"
    • CIRCLE DIAMETER INCHES3/16
    • TEETH14

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!