Take 15% off your entire order!

Offer applied at checkout

60 ° Cobalt Import Dovetail Cutter,Weldon Shank, 1/2" DIA x 5/32" Wide x 3/8" Shank

60 ° Cobalt Import Dovetail Cutter,Weldon Shank, 1/2" DIA x 5/32" Wide x 3/8" Shank

Item #: WBB557968

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $40.95

Save $2.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cobalt TMX Dovetail Shank Cutter. 60° Cobalt TMX Dovetail Cutter with Weldon Shank, 1/2" diameter x 5/32" wide x 3/8" shank x 2-1/8" OAL 6 flutes.
  • Use like an end mill to cut a dovetail (inverted angle) in your part
  • Cobalt offers increased heat resistance


Product Specifications

  • BRANDImport
  • DESCRIPTIONMilling Cutter
  • TYPEDovetail
  • OVERALL LENGTH INCHES (OAL)2-1/8
  • CUTTER WIDTH1/4"
  • FRACTIONAL DIAMETER1/2"
  • CUTTER DIAMETER1/2
  • MANUFACTURERS PART NUMBER7751032
  • MATERIALCobalt
  • NUMBER OF FLUTES6
  • SHANK DIAMETER3/8"
  • OVERALL LENGTH (OAL)2-1/8"
  • WIDTH OF CUTTER1/4
  • ANGLE60°
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

45 ° Cobalt Import Dovetail Cutter,Weldon Shank, 1/2" DIA x 5/32" Wide x 3/8" Shank

Item #: B557811

Not Yet Rated

Usually ships in 5 to 8 days

$40.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
60 ° Cobalt Import Dovetail Cutter,Weldon Shank, 1/2" DIA x 5/32" Wide x 3/8" Shank

60 ° Cobalt Import Dovetail Cutter,Weldon Shank, 1/2" DIA x 5/32" Wide x 3/8" Shank

Item #: WBB557968

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant