discount codeFree shipping over 300

Applied at checkout

60 ° Cobalt Import Dovetail Cutter,Weldon Shank, 3/8" DIA x 1/8" Wide x 3/8" Shank

60 ° Cobalt Import Dovetail Cutter,Weldon Shank, 3/8" DIA x 1/8" Wide x 3/8" Shank

Item #: WBB557967

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $39.95

Quantity

Popular item in this category

Customers Also Viewed

Cobalt TMX Dovetail Shank Cutter. 60° Cobalt TMX Dovetail Cutter with Weldon Shank, 3/8" diameter x 1/8" wide x 3/8" shank x 2-1/8" OAL 6 flutes.
  • Use like an end mill to cut a dovetail (inverted angle) in your part
  • Cobalt offers increased heat resistance


Product Specifications

  • BRANDImport
  • DESCRIPTIONMilling Cutter
  • TYPEDovetail
  • OVERALL LENGTH INCHES (OAL)2-1/8
  • CUTTER WIDTH3/16"
  • FRACTIONAL DIAMETER3/8"
  • MANUFACTURERS PART NUMBER7751024
  • CUTTER DIAMETER3/8
  • MATERIALCobalt
  • NUMBER OF FLUTES6
  • SHANK DIAMETER3/8"
  • OVERALL LENGTH (OAL)2-1/8"
  • WIDTH OF CUTTER3/16
  • ANGLE60°
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
60 ° Cobalt Import Dovetail Cutter,Weldon Shank, 3/8" DIA x 1/8" Wide x 3/8" Shank

60 ° Cobalt Import Dovetail Cutter,Weldon Shank, 3/8" DIA x 1/8" Wide x 3/8" Shank

Item #: WBB557967

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top