Take 15% off your entire order!

Offer applied at checkout

HSS Imported Involute Gear Cutters, 20 ° Pressure Angle , Metric, Module M3.0 #6

HSS Imported Involute Gear Cutters, 20 ° Pressure Angle , Metric, Module M3.0 #6

Item #: WBB557716

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $173.95

Save $8.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Speed Steel Involute Metric Gear Cutter with 20° Pressure Angle. HSS TMX Involute Gear Cutters 20° Pressure Angle, Metric, Module M3.0 with 71 mm cutter diameter x 27 mm hole diameter - cutter # 6 for 35-54 range of teeth.
  • Designed to mill spur gears, 8 cutters are required to provide a full set of gears from 12 teeth to a rack


Product Specifications

  • BRANDImport
  • DESCRIPTIONMilling Cutter
  • TYPEInvolute Gear
  • MODULE SIZE3.00mm
  • NUMBER SIZE#6
  • ANGLE20°
  • MANUFACTURERS PART NUMBER8621306
  • MATERIALHSS
  • RANGE OF TEETH35 to 54
  • HOLE DIAMETER27mm
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

HSS Import Involute Gear Cutters, 14.5 ° Pressure Angle, DP 8-1 #2

Item #: B559122

Not Yet Rated

Usually ships in 5 to 8 days

$189.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Imported Involute Gear Cutters, 20 ° Pressure Angle , Metric, Module M3.0 #6

HSS Imported Involute Gear Cutters, 20 ° Pressure Angle , Metric, Module M3.0 #6

Item #: WBB557716

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant