Take 15% off your entire order!

Offer applied at checkout

HSS Import Plain Teeth Side Millng Cutter, 4-1/2" DIA x 1/2" Face x 1-1/4" Hole

HSS Import Plain Teeth Side Millng Cutter, 4-1/2" DIA x 1/2" Face x 1-1/4" Hole

Item #: WBB557021

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $109.95

Save $5.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Speed Steel TMX Plain Tooth Arbor Mounted Side Milling Cutter. HSS TMX Plain Teeth Side Millng Cutter, 4-1/2" diameter x 1/2" face width x 1-1/4" hole size x 24 Teeth.
  • Designed for slotting or straddle milling


Product Specifications

  • BRANDImport
  • DESCRIPTIONMilling Cutter
  • TYPESide
  • STYLEStraight Tooth
  • DIAMETER INCHES4-1/2
  • CUTTER WIDTH1/2"
  • FRACTIONAL DIAMETER4-1/2"
  • MANUFACTURERS PART NUMBER4545324
  • MATERIALHSS
  • HOLE SIZE INCHES1-1/4
  • NUMBER OF TEETH24
  • HOLE DIAMETER1-1/4"
  • TEETH24
  • FACE WIDTH INCHES1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

HSS Import Staggered Tooth Side Millng Cutter, 4-1/2" DIA x 1/2" Face x 1-1/4" Hole x 20 Teeth

Item #: B556780

Not Yet Rated

Usually ships in 5 to 8 days

$131.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Import Plain Teeth Side Millng Cutter, 4-1/2" DIA x 1/2" Face x 1-1/4" Hole

HSS Import Plain Teeth Side Millng Cutter, 4-1/2" DIA x 1/2" Face x 1-1/4" Hole

Item #: WBB557021

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant