Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HSS Staggered Tooth, Woodruff Keyseat Cutter, #1208, 1" Diameter 3/8" Face,
See all 198 items in product family

HSS Staggered Tooth, Woodruff Keyseat Cutter, #1208, 1" Diameter 3/8" Face,

Item #: WBB554721

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 34.95
Product Information
Customer Review
Product Q&A
High Speed Steel TMX Staggered Tooth Woodruff Keyseat Shank Cutter. HSS TMX Staggered Tooth, Woodruff Keyseat Cutter, #1208, 1" diameter x 3/8" face width x 1/2" shank diameter x 2-3/8" overall length (OAL).
  • Designed to cut keyways and keyseats
  • Staggered teeth provide more chip room thus permitting increased speed and feed over plain teeth


Product Specifications

    • BRANDImport
    • DESCRIPTIONMilling Cutter
    • TYPEWoodruff Keyseat
    • STYLEStaggered Tooth
    • NUMBER SIZE#1208
    • MANUFACTURERS PART NUMBER2451208
    • CUTTER WIDTH3/8"
    • FRACTIONAL DIAMETER1"
    • SHANK DIAMETER1/2"
    • MATERIALHSS

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!