Take 15% off your entire order!

Offer applied at checkout

HSS Staggered Tooth, Woodruff Keyseat Cutter, #809, 1-1/8" DIA, 1/4" Face

HSS Staggered Tooth, Woodruff Keyseat Cutter, #809, 1-1/8" DIA, 1/4" Face

Item #: WBB557510

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $48.95

Save $2.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Speed Steel TMX Staggered Tooth Woodruff Keyseat Shank Cutter. HSS TMX Staggered Tooth, Woodruff Keyseat Cutter, #809, 1-1/8" diameter x 1/4" face width x 1/2" shank diameter x 2-1/4" overall length (OAL).
  • Designed to cut keyways and keyseats
  • Staggered teeth provide more chip room thus permitting increased speed and feed over plain teeth


Product Specifications

  • BRANDImport
  • DESCRIPTIONMilling Cutter
  • TYPEWoodruff Keyseat
  • STYLEStaggered Tooth
  • NUMBER SIZE#809
  • CUTTER WIDTH1/4"
  • FRACTIONAL DIAMETER1-1/8"
  • MANUFACTURERS PART NUMBER2450809
  • MATERIALHSS
  • SHANK DIAMETER1/2"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Staggered Tooth, Woodruff Keyseat Cutter, #809, 1-1/8" DIA, 1/4" Face

HSS Staggered Tooth, Woodruff Keyseat Cutter, #809, 1-1/8" DIA, 1/4" Face

Item #: WBB557510

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant