discount codeFree shipping over 300

Applied at checkout

HSS Straight Tooth, Woodruff Keyseat Cutter, #1008, 1" DIA x 5/16" Face

HSS Straight Tooth, Woodruff Keyseat Cutter, #1008, 1" DIA x 5/16" Face

Item #: WBB557514

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $25.95

Quantity

Popular item in this category

HSS Straight Tooth, Woodruff Keyseat Cutter, #810, 1-1/4" DIA x 1/4"

Usually ships in 5 to 8 days

Not Yet Rated

$28.95

Customers Also Viewed

High Speed Steel TMX Straight Tooth Woodruff Keyseat Shank Cutter. HSS TMX Straight Tooth, Woodruff Keyseat Cutter, #1008, 1" diameter x 5/16" face width x 1/2" shank diameter x 2-5/16" overall length (OAL).
  • Designed to cut keyways and keyseats
  • Straight teeth provide better surface finish


Product Specifications

  • BRANDImport
  • DESCRIPTIONMilling Cutter
  • TYPEWoodruff Keyseat
  • STYLEStraight Tooth
  • NUMBER SIZE#1008
  • CUTTER WIDTH5/16"
  • FRACTIONAL DIAMETER1"
  • MANUFACTURERS PART NUMBER2401008
  • MATERIALHSS
  • SHANK DIAMETER1/2"
  • WIDTH OF FACE5/16
  • NOMINAL DIAMETER1
  • AMERICAN STANDARD1008
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Straight Tooth, Woodruff Keyseat Cutter, #1008, 1" DIA x 5/16" Face

HSS Straight Tooth, Woodruff Keyseat Cutter, #1008, 1" DIA x 5/16" Face

Item #: WBB557514

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top