Take 15% off your entire order!

Offer applied at checkout

HSS Straight Tooth, Woodruff Keyseat Cutter, #1211, 1-3/8" Diameter 3/8" Face,

HSS Straight Tooth, Woodruff Keyseat Cutter, #1211, 1-3/8" Diameter 3/8" Face,

Item #: WBB555267

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $33.95

Save $1.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Speed Steel TMX Straight Tooth Woodruff Keyseat Shank Cutter. HSS TMX Straight Tooth, Woodruff Keyseat Cutter, #1211, 1-3/8" diameter x 3/8" face width x 1/2" shank diameter x 2-3/8" overall length (OAL).
  • Designed to cut keyways and keyseats
  • Straight teeth provide better surface finish


Product Specifications

  • BRANDImport
  • DESCRIPTIONMilling Cutter
  • TYPEWoodruff Keyseat
  • STYLEStraight Tooth
  • NUMBER SIZE#1211
  • CUTTER WIDTH3/8"
  • FRACTIONAL DIAMETER1-3/8"
  • MANUFACTURERS PART NUMBER2401211
  • MATERIALHSS
  • SHANK DIAMETER1/2"
  • WIDTH OF FACE3/8
  • NOMINAL DIAMETER1-3/8
  • AMERICAN STANDARD1211
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Straight Tooth, Woodruff Keyseat Cutter, #1211, 1-3/8" Diameter 3/8" Face,

HSS Straight Tooth, Woodruff Keyseat Cutter, #1211, 1-3/8" Diameter 3/8" Face,

Item #: WBB555267

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant