Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Import HSS Straight Tooth Woodruff Keyseat Milling Cutter 1/4" Dia. x 3/64" Face RH

Rollover image to zoom in

Click image to enlarge

See all 434 items in product family

Import HSS Straight Tooth Woodruff Keyseat Milling Cutter 1/4" Dia. x 3/64" Face RH

Item #: WBB1376331

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 28.95
Product Information
Customer Review
Product Q&A
Import HSS Straight Tooth Woodruff Keyseat Milling Cutter 1/4" Dia. x 3/64" Face RH

Narrow width keyseat cutters provide many standard width and diameter combinations to accommodate a variety of milling requirements.

Product Specifications

    • BRANDImport
    • DESCRIPTIONMilling Cutter
    • TYPEStraight Tooth
    • SHANK LENGTH2"
    • DIRECTION OF ROTATIONRight Hand
    • NUMBER SIZE--
    • CUTTER WIDTH3/64"
    • FRACTIONAL DIAMETER1/4"
    • MATERIALHSS
    • NUMBER OF TEETH8
    • SHANK DIAMETER1/2"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!