Take 15% off your entire order!

Offer applied at checkout

25/64" Diameter O-1, Oil Hardening Drill Rod, 36" Length

25/64" Diameter O-1, Oil Hardening Drill Rod, 36" Length

Item #: WBB511725

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $43.95

Save $2.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Made from 1085 steel and color coded with yellow ends. Excellent toughness and machinability. Non shrinking, general purpose tool steel. Electric furnace melt tool steel. Highly abrasion resistant. Precision Brand® Drill Rod rounds are made of annealed, ground, and polished, general purpose tool steel. They are used for punches, tools and dies, drills, taps, arbors, roller bearings, dowel pins, and a variety of machine parts where high strength and long life are required. Excellent finish, strength, and machineability make drill rod ideally suited for power drive shafts and applications where accuracy and straightness are required.

Product Specifications

  • LENGTH INCHES36"
  • WEIGHT LBS1.221
  • BRANDPrecision Brand®
  • CONSTRUCTION1085 Steel
  • UNIT OF MEASUREEA
  • PRODUCT DIAMETER25/64"
  • MANUFACTURER PART NUMBER28067
  • PACKAGE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
25/64" Diameter O-1, Oil Hardening Drill Rod, 36" Length

25/64" Diameter O-1, Oil Hardening Drill Rod, 36" Length

Item #: WBB511725

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant