Take 15% off your entire order!

Offer applied at checkout

No. 32 W-1, Water Hardening Drill Rod, 36" Length - Min Qty 10

No. 32 W-1, Water Hardening Drill Rod, 36" Length - Min Qty 10

Item #: WBB511700

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 10

Price: $4.05

Save $0.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Made from 1095 steel and color coded with red ends. Tough hardening quality affords optimum response to heat treatment and provides toughness and maximum wear resistance in service. High carbon content allows it to be used without heat treatment for many maintenance applications. Fine grained, electric furnace melt, commercial grade tool steel. Most popular, versatile, and least expensive type. Precision Brand® Drill Rod rounds are made of annealed, ground, and polished, general purpose tool steel. They are used for punches, tools and dies, drills, taps, arbors, roller bearings, dowel pins, and a variety of machine parts where high strength and long life are required. Excellent finish, strength, and machineability make drill rod ideally suited for power drive shafts and applications where accuracy and straightness are required.

Product Specifications

  • LENGTH INCHES36"
  • WEIGHT LBS0.108
  • BRANDPrecision Brand®
  • CONSTRUCTION1095 Steel
  • UNIT OF MEASUREEA
  • PRODUCT DIAMETERNo. 32
  • MANUFACTURER PART NUMBER18139
  • PACKAGE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

No. 36 W-1, Water Hardening Drill Rod, 36" Length - Min Qty 10

Item #: B511702

Not Yet Rated

Usually ships in 7 to 10 days

$4.02

Close

10 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
No. 32 W-1, Water Hardening Drill Rod, 36" Length - Min Qty 10

No. 32 W-1, Water Hardening Drill Rod, 36" Length - Min Qty 10

Item #: WBB511700

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant