
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Keystock - 1/2" x 1/2" x 1 Ft - 6061-T6 Aluminum - Plain - Bilateral - QQ-A-225/8"
A stock of material that is one foot or greater in length, and from which shaft keys are made.
Model is sold in Packs of 2, the minimum order is 7 packs, for a total of 14 pieces
A stock of material that is one foot or greater in length, and from which shaft keys are made.
Model is sold in Packs of 2, the minimum order is 7 packs, for a total of 14 pieces
Product Specifications
- THICKNESS1/2"
- STYLEBilateral
- COUNTRY OF ORIGINMade in USA
- BRANDG.L. Huyett
- WIDTH1/2"
- MATERIALAluminum
- FINISHPlain
- MANUFACTURERS PART NUMBER0405000500-12
- LENGTH1 Ft
- UNIT OF MEASUREMENTInch (Imperial)
- SHAPESquare
- GRADE6061-T6
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Item #: B2171367
Not Yet Rated
Usually ships in 2 to 5 days
$14.00

Keystock - 1/2" x 1/2" x 1 Ft - 6061-T6 Aluminum - Plain - Bilateral - QQ-A-225/8" - Pkg Qty 2
$6.3
- Product Information
- Customer Review
- Product Q&A