
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Keystock - 1/2" x 7/8" x 1 Ft - Carbon Steel - Zinc Clear Trivalent - Undersize - ANSI B17.1
A stock of material that is one foot or greater in length, and from which shaft keys are made.
Model is sold in Packs of 1, the minimum order is 7 packs, for a total of 7 pieces
A stock of material that is one foot or greater in length, and from which shaft keys are made.
Model is sold in Packs of 1, the minimum order is 7 packs, for a total of 7 pieces
Product Specifications
- LENGTH INCHES1 Ft
- BRANDG.L. Huyett
- COLOR FINISHZinc Clear Trivalent
- MANUFACTURERS PART NUMBER3105000875-12
- WIDTH INCHES1/2"
- HEIGHT/THICKNESS INCHES7/8"
- SPECIFICATIONS METANSI B17.1
- STYLEUndersized
- COUNTRY OF ORIGINMade in USA
- MATERIALCold Finished Steel
- UNIT OF MEASUREMENTInch (Imperial)
- SHAPERectangle
- GRADECarbon Steel
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Keystock - 5/8" x 5/8" x 3 Ft - Carbon Steel - Zinc Clear Trivalent - Undersize - ANSI B17.1
Item #: B2171371
Not Yet Rated
Usually ships in 2 to 5 days
$14.00

Keystock - 1/2" x 7/8" x 1 Ft - Carbon Steel - Zinc Clear Trivalent - Undersize - ANSI B17.1
$12.5
- Product Information
- Customer Review
- Product Q&A