Take 15% off your entire order!

Offer applied at checkout

Keystock - 1/4" x 1/4" x 6 Ft - Carbon Steel - Plain - Oversize - ASTM A29 - Pkg Qty 2

Keystock - 1/4" x 1/4" x 6 Ft - Carbon Steel - Plain - Oversize - ASTM A29 - Pkg Qty 2

Item #: WBB2171212

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$5.30 ea.

Minimum Quantity: 8

Price: $10.60 / Pkg of 2

Save $0.53 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Keystock - 1/4" x 1/4" x 6 Ft - Carbon Steel - Plain - Oversize - ASTM A29

A stock of material that is one foot or greater in length, and from which shaft keys are made.

Model is sold in Packs of 2, the minimum order is 8 packs, for a total of 16 pieces

Product Specifications

  • LENGTH INCHES6 Ft
  • BRANDG.L. Huyett
  • COLOR FINISHPlain
  • MANUFACTURERS PART NUMBER3502500250-72
  • WIDTH INCHES1/4"
  • HEIGHT/THICKNESS INCHES1/4"
  • SPECIFICATIONS METASTM A29
  • STYLEOversized
  • COUNTRY OF ORIGINMade in USA
  • MATERIALCold Finished Steel
  • UNIT OF MEASUREMENTInch (Imperial)
  • SHAPESquare
  • GRADECarbon Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

8 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Keystock - 1/4" x 1/4" x 6 Ft - Carbon Steel - Plain - Oversize - ASTM A29 - Pkg Qty 2

Keystock - 1/4" x 1/4" x 6 Ft - Carbon Steel - Plain - Oversize - ASTM A29 - Pkg Qty 2

Item #: WBB2171212

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant