
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Keystock - 1/8" x 1/4" x 1 Ft - Carbon Steel - Zinc Clear Trivalent - Oversize - ANSI B17.1
A stock of material that is one foot or greater in length, and from which shaft keys are made.
Model is sold in Packs of 5, the minimum order is 6 packs, for a total of 30 pieces
A stock of material that is one foot or greater in length, and from which shaft keys are made.
Model is sold in Packs of 5, the minimum order is 6 packs, for a total of 30 pieces
Product Specifications
- LENGTH INCHES1 Ft
- BRANDG.L. Huyett
- COLOR FINISHZinc Clear Trivalent
- MANUFACTURERS PART NUMBER3601250250-12
- WIDTH INCHES1/8"
- HEIGHT/THICKNESS INCHES1/4"
- SPECIFICATIONS METANSI B17.1
- STYLEOversized
- COUNTRY OF ORIGINMade in USA
- MATERIALCold Finished Steel
- UNIT OF MEASUREMENTInch (Imperial)
- SHAPERectangle
- GRADECarbon Steel
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Keystock - 3/32" x 3/32" x 1 Ft - Carbon Steel - Plain - Undersize - ASTM A29 - Pkg Qty 10
Item #: B2171376
Not Yet Rated
Usually ships in 2 to 5 days
$10.10

Keystock - 1/8" x 1/4" x 1 Ft - Carbon Steel - Zinc Clear Trivalent - Oversize - ANSI B17.1 - Pkg Qty 5
$2.77
- Product Information
- Customer Review
- Product Q&A