Take 15% off your entire order!

Offer applied at checkout

Keystock - 10 mm x 8 mm x 1M - 300 Series Stainless Steel - Plain - Undersize - DIN 6880

Keystock - 10 mm x 8 mm x 1M - 300 Series Stainless Steel - Plain - Undersize - DIN 6880

Item #: WBB2170802

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $48.95

Save $2.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Keystock - 10 mm x 8 mm x 1M - 300 Series Stainless Steel - Plain - Undersize - DIN 6880

A stock of material that is one foot or greater in length, and from which shaft keys are made.

Model is sold in Packs of 1, the minimum order is 2 packs, for a total of 2 pieces

Product Specifications

  • THICKNESS8mm
  • BRANDG.L. Huyett
  • WIDTH10mm
  • FINISHPlain
  • MANUFACTURERS PART NUMBER701008-1000
  • SPECIFICATIONS METDIN 6880
  • STYLEUndersized
  • COUNTRY OF ORIGINMade in USA
  • MATERIALStainless Steel
  • LENGTH1000mm
  • UNIT OF MEASUREMENTMetric
  • SHAPERectangle
  • GRADE18-8 Stainless Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Keystock - 12 mm x 8 mm x 1M - 300 Series Stainless Steel - Plain - Undersize - DIN 6880

Item #: B2170556

Not Yet Rated

Usually ships in 2 to 5 days

$34.95

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Keystock - 10 mm x 8 mm x 1M - 300 Series Stainless Steel - Plain - Undersize - DIN 6880

Keystock - 10 mm x 8 mm x 1M - 300 Series Stainless Steel - Plain - Undersize - DIN 6880

Item #: WBB2170802

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant