
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Keystock - 18 mm x 11 mm x 1M - C45K - Plain - Undersize - DIN 6880
A stock of material that is one foot or greater in length, and from which shaft keys are made.
Model is sold in Packs of 1, the minimum order is 6 packs, for a total of 6 pieces
A stock of material that is one foot or greater in length, and from which shaft keys are made.
Model is sold in Packs of 1, the minimum order is 6 packs, for a total of 6 pieces
Product Specifications
- LENGTH INCHES1000mm
- BRANDG.L. Huyett
- COLOR FINISHPlain
- MANUFACTURERS PART NUMBER301811-1000
- WIDTH INCHES18mm
- HEIGHT/THICKNESS INCHES11mm
- SPECIFICATIONS METDIN 6880
- STYLEUndersized
- COUNTRY OF ORIGINMade in USA
- MATERIALCold Finished Steel
- UNIT OF MEASUREMENTMetric
- SHAPERectangle
- GRADEC45K
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Keystock - 18 mm x 11 mm x 1M - C45K - Carbon Steel - Plain - Oversize - DIN 6880
Item #: B2170944
Not Yet Rated
Usually ships in 2 to 5 days
$16.50

Keystock - 18 mm x 11 mm x 1M - C45K - Plain - Undersize - DIN 6880
$13.25
- Product Information
- Customer Review
- Product Q&A