
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Keystock - 18 mm x 12 mm x 305 mm - C45K - Plain - Undersize - DIN 6880
A stock of material that is one foot or greater in length, and from which shaft keys are made.
Model is sold in Packs of 1, the minimum order is 6 packs, for a total of 6 pieces
A stock of material that is one foot or greater in length, and from which shaft keys are made.
Model is sold in Packs of 1, the minimum order is 6 packs, for a total of 6 pieces
Product Specifications
- SPECIFICATIONS METDIN 6880
- LENGTH INCHES305mm
- STYLEUndersized
- BRANDG.L. Huyett
- COUNTRY OF ORIGINMade in USA
- MATERIALCold Finished Steel
- COLOR FINISHPlain
- MANUFACTURERS PART NUMBER301812-305
- UNIT OF MEASUREMENTMetric
- WIDTH INCHES18mm
- SHAPERectangle
- HEIGHT/THICKNESS INCHES12mm
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Keystock - 14 mm x 12 mm x 305 mm - C45K - Plain - Undersize - DIN 6880
Item #: B2171179
Not Yet Rated
Usually ships in 2 to 5 days
$13.25

Keystock - 18 mm x 12 mm x 305 mm - C45K - Plain - Undersize - DIN 6880
$15.5
- Product Information
- Customer Review
- Product Q&A