
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Keystock - 3/16" x 3/16" x 1 Ft - Carbon Steel - Zinc Clear Trivalent - Undersize - ANSI B17.1
A stock of material that is one foot or greater in length, and from which shaft keys are made.
Model is sold in Packs of 25, the minimum order is 6 packs, for a total of 150 pieces
A stock of material that is one foot or greater in length, and from which shaft keys are made.
Model is sold in Packs of 25, the minimum order is 6 packs, for a total of 150 pieces
Product Specifications
- LENGTH INCHES1 Ft
- BRANDG.L. Huyett
- COLOR FINISHZinc Clear Trivalent
- MANUFACTURERS PART NUMBER3101870187-12
- WIDTH INCHES3/16"
- HEIGHT/THICKNESS INCHES3/16"
- SPECIFICATIONS METANSI B17.1
- STYLEUndersized
- COUNTRY OF ORIGINMade in USA
- MATERIALCold Finished Steel
- UNIT OF MEASUREMENTInch (Imperial)
- SHAPESquare
- GRADECarbon Steel
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Keystock - 1/8" x 1/8" x 1 Ft - Carbon Steel - Plain - Undersize - ASTM A29 - Pkg Qty 25
Item #: B2171337
Not Yet Rated
Usually ships in 2 to 5 days
$9.00

Keystock - 3/16" x 3/16" x 1 Ft - Carbon Steel - Zinc Clear - Undersize - ANSI B17.1 - Pkg Qty 25
$0.52
- Product Information
- Customer Review
- Product Q&A