Take 15% off your entire order!

Offer applied at checkout

Keystock - 3/8" x 3/4" x 1 Ft - Carbon Steel - Zinc Clear Trivalent - Oversize - ANSI B17.1

Keystock - 3/8" x 3/4" x 1 Ft - Carbon Steel - Zinc Clear Trivalent - Oversize - ANSI B17.1

Item #: WBB2170761

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 13

Price: $6.20

Save $0.31 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Keystock - 3/8" x 3/4" x 1 Ft - Carbon Steel - Zinc Clear Trivalent - Oversize - ANSI B17.1

A stock of material that is one foot or greater in length, and from which shaft keys are made.

Model is sold in Packs of 1, the minimum order is 13 packs, for a total of 13 pieces

Product Specifications

  • LENGTH INCHES1 Ft
  • BRANDG.L. Huyett
  • COLOR FINISHZinc Clear Trivalent
  • MANUFACTURERS PART NUMBER3603750750-12
  • WIDTH INCHES3/8"
  • HEIGHT/THICKNESS INCHES3/4"
  • SPECIFICATIONS METANSI B17.1
  • STYLEOversized
  • COUNTRY OF ORIGINMade in USA
  • MATERIALCold Finished Steel
  • UNIT OF MEASUREMENTInch (Imperial)
  • SHAPERectangle
  • GRADECarbon Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

13 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Keystock - 3/8" x 3/4" x 1 Ft - Carbon Steel - Zinc Clear Trivalent - Oversize - ANSI B17.1

Keystock - 3/8" x 3/4" x 1 Ft - Carbon Steel - Zinc Clear Trivalent - Oversize - ANSI B17.1

Item #: WBB2170761

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant