Take 15% off your entire order!

Offer applied at checkout

Keystock - 3 mm x 3 mm x 305 mm - 316 Stainless Steel - Plain - Undersize - DIN 6880 - Pkg Qty 5

Keystock - 3 mm x 3 mm x 305 mm - 316 Stainless Steel - Plain - Undersize - DIN 6880 - Pkg Qty 5

Item #: WBB2170568

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.14 ea.

Minimum Quantity: 8

Price: $10.70 / Pkg of 5

Save $0.54 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Keystock - 3 mm x 3 mm x 305 mm - 316 Stainless Steel - Plain - Undersize - DIN 6880

A stock of material that is one foot or greater in length, and from which shaft keys are made.

Model is sold in Packs of 5, the minimum order is 8 packs, for a total of 40 pieces

Product Specifications

  • THICKNESS3mm
  • BRANDG.L. Huyett
  • WIDTH3mm
  • FINISHPlain
  • MANUFACTURERS PART NUMBER800303-305
  • SPECIFICATIONS METDIN 6880
  • STYLEUndersized
  • COUNTRY OF ORIGINMade in USA
  • MATERIALStainless Steel
  • LENGTH305mm
  • UNIT OF MEASUREMENTMetric
  • SHAPESquare
  • GRADEA4 / A5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

8 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Keystock - 3 mm x 3 mm x 305 mm - 316 Stainless Steel - Plain - Undersize - DIN 6880 - Pkg Qty 5

Keystock - 3 mm x 3 mm x 305 mm - 316 Stainless Steel - Plain - Undersize - DIN 6880 - Pkg Qty 5

Item #: WBB2170568

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant