Take 15% off your entire order!

Offer applied at checkout

Keystock - 32 mm x 32 mm x 305 mm - C45K - Plain - Undersize - DIN 6880

Keystock - 32 mm x 32 mm x 305 mm - C45K - Plain - Undersize - DIN 6880

Item #: WBB2170907

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 3

Price: $30.95

Save $1.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Keystock - 32 mm x 32 mm x 305 mm - C45K - Plain - Undersize - DIN 6880

A stock of material that is one foot or greater in length, and from which shaft keys are made.

Model is sold in Packs of 1, the minimum order is 3 packs, for a total of 3 pieces

Product Specifications

  • LENGTH INCHES305mm
  • BRANDG.L. Huyett
  • COLOR FINISHPlain
  • MANUFACTURERS PART NUMBER303232-305
  • WIDTH INCHES32mm
  • HEIGHT/THICKNESS INCHES32mm
  • SPECIFICATIONS METDIN 6880
  • STYLEUndersized
  • COUNTRY OF ORIGINMade in USA
  • MATERIALCold Finished Steel
  • UNIT OF MEASUREMENTMetric
  • SHAPESquare
  • GRADEC45K
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Keystock - 5/8" x 5/8" x 6 Ft - Carbon Steel - Plain - Oversize - ASTM A29

Item #: B2171368

Not Yet Rated

Usually ships in 2 to 5 days

$23.25

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Keystock - 32 mm x 32 mm x 305 mm - C45K - Plain - Undersize - DIN 6880

Keystock - 32 mm x 32 mm x 305 mm - C45K - Plain - Undersize - DIN 6880

Item #: WBB2170907

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant