Take 15% off your entire order!

Offer applied at checkout

Keystock - 5/16" x 3/4" x 1 Ft - Carbon Steel - Plain - Undersize - ASTM A29

Keystock - 5/16" x 3/4" x 1 Ft - Carbon Steel - Plain - Undersize - ASTM A29

Item #: WBB2170605

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 7

Price: $12.50

Save $0.62 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Keystock - 5/16" x 3/4" x 1 Ft - Carbon Steel - Plain - Undersize - ASTM A29

A stock of material that is one foot or greater in length, and from which shaft keys are made.

Model is sold in Packs of 1, the minimum order is 7 packs, for a total of 7 pieces

Product Specifications

  • LENGTH INCHES1 Ft
  • BRANDG.L. Huyett
  • COLOR FINISHPlain
  • MANUFACTURERS PART NUMBER3003120750-12
  • WIDTH INCHES5/16"
  • HEIGHT/THICKNESS INCHES3/4"
  • SPECIFICATIONS METASTM A29
  • STYLEUndersized
  • COUNTRY OF ORIGINMade in USA
  • MATERIALCold Finished Steel
  • UNIT OF MEASUREMENTInch (Imperial)
  • SHAPERectangle
  • GRADECarbon Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Keystock - 5/8" x 5/8" x 3 Ft - Carbon Steel - Zinc Clear Trivalent - Undersize - ANSI B17.1

Item #: B2171371

Not Yet Rated

Usually ships in 2 to 5 days

$14.00

Close

7 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Keystock - 5/16" x 3/4" x 1 Ft - Carbon Steel - Plain - Undersize - ASTM A29

Keystock - 5/16" x 3/4" x 1 Ft - Carbon Steel - Plain - Undersize - ASTM A29

Item #: WBB2170605

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant