
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Keystock - 6 mm x 6 mm x 305 mm - C45K - Carbon Steel - Plain - Oversize - DIN 6880
A stock of material that is one foot or greater in length, and from which shaft keys are made.
Model is sold in Packs of 2, the minimum order is 12 packs, for a total of 24 pieces
A stock of material that is one foot or greater in length, and from which shaft keys are made.
Model is sold in Packs of 2, the minimum order is 12 packs, for a total of 24 pieces
Product Specifications
- LENGTH INCHES305mm
- BRANDG.L. Huyett
- COLOR FINISHPlain
- MANUFACTURERS PART NUMBER350606-305
- WIDTH INCHES6mm
- HEIGHT/THICKNESS INCHES6mm
- SPECIFICATIONS METDIN 6880
- STYLEOversized
- COUNTRY OF ORIGINMade in USA
- MATERIALCold Finished Steel
- UNIT OF MEASUREMENTMetric
- SHAPESquare
- GRADEC45K
Customer Review
Product Q & A
There are no questions for this product.

Keystock - 6 mm x 6 mm x 305 mm - C45K - Carbon Steel - Plain - Oversize - DIN 6880 - Pkg Qty 2
$3.41
- Product Information
- Customer Review
- Product Q&A