
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Keystock - 7/16" x 5/8" x 6 Ft - Carbon Steel - Plain - Undersize - ASTM A29
A stock of material that is one foot or greater in length, and from which shaft keys are made.
Model is sold in Packs of 1, the minimum order is 3 packs, for a total of 3 pieces
A stock of material that is one foot or greater in length, and from which shaft keys are made.
Model is sold in Packs of 1, the minimum order is 3 packs, for a total of 3 pieces
Product Specifications
- LENGTH INCHES6 Ft
- BRANDG.L. Huyett
- COLOR FINISHPlain
- MANUFACTURERS PART NUMBER3004370625-72
- WIDTH INCHES7/16"
- HEIGHT/THICKNESS INCHES5/8"
- SPECIFICATIONS METASTM A29
- STYLEUndersized
- COUNTRY OF ORIGINMade in USA
- MATERIALCold Finished Steel
- UNIT OF MEASUREMENTInch (Imperial)
- SHAPERectangle
- GRADECarbon Steel
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Keystock - 5/8" x 5/8" x 6 Ft - Carbon Steel - Plain - Undersize - ASTM A29
Item #: B2171369
Not Yet Rated
Usually ships in 2 to 5 days
$19.50

Keystock - 7/16" x 5/8" x 6 Ft - Carbon Steel - Plain - Undersize - ASTM A29
$27.95
- Product Information
- Customer Review
- Product Q&A