Take 15% off your entire order!

Offer applied at checkout

Keystock - 7 mm x 7 mm x 305 mm - 300 Series Stainless Steel - Plain - Oversize - DIN 6880 - Pkg Qty 2

Keystock - 7 mm x 7 mm x 305 mm - 300 Series Stainless Steel - Plain - Oversize - DIN 6880 - Pkg Qty 2

Item #: WBB2170436

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.91 ea.

Minimum Quantity: 11

Price: $7.82 / Pkg of 2

Save $0.39 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Keystock - 7 mm x 7 mm x 305 mm - 300 Series Stainless Steel - Plain - Oversize - DIN 6880

A stock of material that is one foot or greater in length, and from which shaft keys are made.

Model is sold in Packs of 2, the minimum order is 11 packs, for a total of 22 pieces

Product Specifications

  • THICKNESS7mm
  • BRANDG.L. Huyett
  • WIDTH7mm
  • FINISHPlain
  • MANUFACTURERS PART NUMBER750707-305
  • SPECIFICATIONS METDIN 6880
  • STYLEOversized
  • COUNTRY OF ORIGINMade in USA
  • MATERIALStainless Steel
  • LENGTH305mm
  • UNIT OF MEASUREMENTMetric
  • SHAPESquare
  • GRADE18-8 Stainless Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

11 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Keystock - 7 mm x 7 mm x 305 mm - 300 Series Stainless Steel - Plain - Oversize - DIN 6880 - Pkg Qty 2

Keystock - 7 mm x 7 mm x 305 mm - 300 Series Stainless Steel - Plain - Oversize - DIN 6880 - Pkg Qty 2

Item #: WBB2170436

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant