Take 15% off your entire order!

Offer applied at checkout

Step Keystock - 5/8" x 3/8" x 1 Ft - Type 1 - Zinc Clear - Overall Height: 5/16" + 3/16"

Step Keystock - 5/8" x 3/8" x 1 Ft - Type 1 - Zinc Clear - Overall Height: 5/16" + 3/16"

Item #: WBB2171057

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 4

Price: $23.00

Save $1.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Step Keystock - 5/8" x 3/8" x 1 Ft - Type 1 - Zinc Clear - Overall Height: 5/16" + 3/16"

Step Key, also known as "offset" keystock, is used on couplings, gears, sheaves, sprockets, and pulleys. Type 1 is designed for repair and salvage of damaged keys in shafts. Type 2 is useful when mating mismarked keyways, gears, and shafts.

Model is sold in Packs of 1, the minimum order is 4 packs, for a total of 4 pieces

Product Specifications

  • THICKNESS3/8"
  • COUNTRY OF ORIGINMade in USA
  • BRANDG.L. Huyett
  • WIDTH5/8"
  • MATERIALCarbon Steel
  • TYPEType 1
  • FINISHZinc Clear
  • MANUFACTURERS PART NUMBERSK17-1
  • LENGTH1 Ft
  • UNIT OF MEASUREMENTInch (Imperial)
  • SHAPEStep
  • GRADEVarious
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Keystock - 5/8" x 5/8" x 3 Ft - Carbon Steel - Zinc Clear Trivalent - Oversize - ANSI B17.1

Item #: B2171370

Not Yet Rated

Usually ships in 2 to 5 days

$16.25

Close

4 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Step Keystock - 5/8" x 3/8" x 1 Ft - Type 1 - Zinc Clear - Overall Height: 5/16" + 3/16"

Step Keystock - 5/8" x 3/8" x 1 Ft - Type 1 - Zinc Clear - Overall Height: 5/16" + 3/16"

Item #: WBB2171057

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant