Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HSS Taper Shank Helical Flutes Import Bridge Reamer 13/32" Diameter, MT2,
See all 56 items in product family

HSS Taper Shank Helical Flutes Import Bridge Reamer 13/32" Diameter, MT2,

Item #: WBB555132

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 33.95
Product Information
Customer Review
Product Q&A
High Speed Steel TMX Taper Shank Bridge Reamers are designed for sever applications where precision reaming is not required . HSS Taper Shank Left Hand Helix, Right Hand Cut TMX Bridge Reamer, 5 Flutes, 13/32" major diameter with 7/32" approx diameter at point x 4-3/8" flute length x 8-1/4" overall length (OAL) with # 2 MT shank.
  • Left Hand Helix, Right Hand Cut
  • Approximate length of entering taper is about 40% of the flute length which is excellent when entering misaligned holes


Product Specifications

    • FLUTE LENGTH INCHES4-3/8
    • BRANDImport
    • FLUTE LENGTH4-3/8"
    • SHANK TYPETaper
    • SHANK SIZE#2 MT
    • OVERALL LENGTH (OAL)8-1/4"
    • OVERALL LENGTH INCHES (OAL)8-1/4
    • TYPEBridge Reamer
    • MANUFACTURERS PART NUMBER1200026
    • MAJOR DIAMETER INCHES13/32
    • FRACTIONAL DIAMETER13/32"
    • NUMBER OF FLUTES5
    • MATERIALHSS
    • END TAPER SIZE INCHES7/32
    • FLUTE STYLESpiral

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!