Take 15% off your entire order!

Offer applied at checkout

HSS Straight Flute-Shank Import Chucking Reamer, DIN 212, 11mm

HSS Straight Flute-Shank Import Chucking Reamer, DIN 212, 11mm

Item #: WBB557436

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $22.25

Save $1.11 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Speed Steel TMX Precision Straight Shank Chucking Reamers for Machine Application. HSS Straight Flute RHC straight shank 45 deg chamfer TMX Chucking Reamer DIN212 11mm, 8 Flutes: 41 mm flute length x 142 mm overall length (OAL).
  • Straight Flute, Right Hand Cut
  • 45° entering chamfer for ease of staring


Product Specifications

  • BRANDImport
  • FLUTE LENGTH1-3/4"
  • SHANK TYPEStraight
  • TYPEChucking Reamer
  • METRIC DIAMETER11.00mm
  • DIAMETER TOLERANCE+0.00 / +0.002
  • NUMBER OF FLUTES6
  • MATERIALHSS
  • FLUTE STYLEStraight
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Lavalle & Ide HSS Spiral Flute Straight Shank Chucking Reamer - 17/64" Diameter 6" OAL

Item #: B904127

Not Yet Rated

Usually ships in 5 to 8 days

$21.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Straight Flute-Shank Import Chucking Reamer, DIN 212, 11mm

HSS Straight Flute-Shank Import Chucking Reamer, DIN 212, 11mm

Item #: WBB557436

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant