Take 15% off your entire order!

Offer applied at checkout

HSS Taper Shank-Straight Flute Import Chucking Reamer, 1/4" Diameter, #1 MT,

HSS Taper Shank-Straight Flute Import Chucking Reamer, 1/4" Diameter, #1 MT,

Item #: WBB557204

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $19.25

Save $0.96 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Speed Steel TMX Precision Taper Shank Chucking Reamers for Machine Application. HSS Taper Shank, Straight Flute TMX Chucking Reamer, 1/4" cutting diameter, #1 MT shank, 6 Flutes: 1-1/2" flute length x 6"overall length(OAL).
  • Straight Flute, Right Hand Cut
  • 45° entering chamfer for ease of staring


Product Specifications

  • BRANDImport
  • FLUTE LENGTH1-1/2"
  • SHANK TYPETaper
  • TYPEChucking Reamer
  • OVERALL LENGTH (OAL)6"
  • FRACTIONAL DIAMETER1/4"
  • NUMBER OF FLUTES6
  • MATERIALHSS
  • FLUTE STYLEStraight
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

HSS Taper Shank-Straight Flute Import Chucking Reamer, 7/16" Diameter, #1 MT,

Item #: B558517

Not Yet Rated

Usually ships in 5 to 8 days

$23.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Taper Shank-Straight Flute Import Chucking Reamer, 1/4" Diameter, #1 MT,

HSS Taper Shank-Straight Flute Import Chucking Reamer, 1/4" Diameter, #1 MT,

Item #: WBB557204

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant