Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HSS Taper Shank-Straight Flute Import Chucking Reamer, 19/32" Diameter, #1 MT,
See all 92 items in product family

HSS Taper Shank-Straight Flute Import Chucking Reamer, 19/32" Diameter, #1 MT,

Item #: WBB556317

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 26.95
Product Information
Customer Review
Product Q&A
High Speed Steel TMX Precision Taper Shank Chucking Reamers for Machine Application. HSS Taper Shank, Straight Flute TMX Chucking Reamer, 19/32" cutting diameter, #1 MT shank, 8 Flutes: 2" flute length x 8" overall length(OAL).
  • Straight Flute, Right Hand Cut
  • 45° entering chamfer for ease of staring


Product Specifications

    • OVERALL LENGTH (OAL)8"
    • FLUTE STYLEStraight
    • SHANK TYPETaper
    • FRACTIONAL DIAMETER19/32"
    • NUMBER OF FLUTES6
    • TYPEChucking Reamer
    • FLUTE LENGTH2"
    • MATERIALHSS
    • BRANDImport

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!