
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Lavallee & Ide HSS Right Hand Spiral Chucking Reamer - 0.3405" Diameter
These high-quality tools are designed for most standard reaming needs. Made in the USA.
These high-quality tools are designed for most standard reaming needs. Made in the USA.
Product Specifications
- SHANK DIAMETER0.2792"
- BRANDLavallee & Ide
- FLUTE LENGTH1-1/2"
- SHANK TYPEStraight
- OVERALL LENGTH (OAL)6"
- NUMBER OF FLUTES--
- DIAMETER TOLERANCE-0.0000 / +0.0002"
- MATERIALHSS
- MODELLV535
- DIRECTION OF ROTATIONRight Hand
- DECIMAL DIAMETER0.3405"
- FLUTE STYLESpiral
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Lavallee & Ide HSS Right Hand Spiral Chucking Reamer - 0.2640" Diameter
Item #: B1314046
Not Yet Rated
Usually ships in 5 to 8 days
$46.95

Lavallee & Ide HSS Right Hand Spiral Chucking Reamer - 0.3405" Diameter
$51.95
- Product Information
- Customer Review
- Product Q&A