
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Lavallee & Ide HSS Straight Flute Chucking Reamer - 0.0790" Diameter
These high-quality tools are designed for most standard reaming needs. Made in the USA.
These high-quality tools are designed for most standard reaming needs. Made in the USA.
Product Specifications
- SHANK DIAMETER0.0710"
- BRANDLavallee & Ide
- FLUTE LENGTH3/4"
- SHANK TYPEStraight
- OVERALL LENGTH (OAL)3"
- NUMBER OF FLUTES--
- DIAMETER TOLERANCE-0.0000 / +0.0002"
- MATERIALHSS
- MODELLV533
- DIRECTION OF ROTATIONRight Hand
- DECIMAL DIAMETER0.0790"
- FLUTE STYLEStraight
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Lavallee & Ide HSS Straight Flute Chucking Reamer - 0.1345" Diameter
Item #: B1314056
Not Yet Rated
Usually ships in 5 to 8 days
$32.95

Lavallee & Ide HSS Straight Flute Chucking Reamer - 0.0790" Diameter
$31.95
- Product Information
- Customer Review
- Product Q&A