YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

HSS Straight Shank/Flute Import Chucking Reamer, Decimal Size .2495

HSS Straight Shank/Flute Import Chucking Reamer, Decimal Size .2495

Item #: WBB557348

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $12.89

Save $0.64 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Speed Steel TMX Precision Straight Shank Chucking Reamers for Machine Applications. Straight Shank Straight Flute TMX Chucking Reamer, Decimal Size .2495, 6 Flute.
  • Straight Flute, Right Hand Cut
  • 45° entering chamfer for ease of staring


Product Specifications

  • BRANDImport
  • FLUTE LENGTH1-1/2"
  • SHANK TYPEStraight
  • TYPEChucking Reamer
  • OVERALL LENGTH (OAL)6"
  • DIAMETER TOLERANCE+0.00 / +0.002
  • NUMBER OF FLUTES6
  • MATERIALHSS
  • DECIMAL DIAMETER0.2495"
  • FLUTE STYLEStraight
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

HSS Straight Shank/Flute Import Chucking Reamer, Decimal Size .1855

Item #: B560223

Not Yet Rated

Usually ships in 5 to 8 days

$11.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Straight Shank/Flute Import Chucking Reamer, Decimal Size .2495

HSS Straight Shank/Flute Import Chucking Reamer, Decimal Size .2495

Item #: WBB557348

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant