Take 15% off your entire order!

Offer applied at checkout

HSS Import Hand Reamer, Helical Flute, Straight Shank, 11/16" Diameter

HSS Import Hand Reamer, Helical Flute, Straight Shank, 11/16" Diameter

Item #: WBB555026

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $64.19

Save $3.21 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Speed Steel TMX Hand Reamers are designed for applications where hand reaming will product an accurate hole diameter. HSS TMX Hand Reamer, left TMX Hand helical flute, right TMX Hand cut, straight shank, 11/16" cutting diameter, 8 Flutes: 3-7/8" flute length x 7-3/4" overall length (OAL).
  • Left Hand Helix will push the chip forward for through holes, Right Hand Cut
  • Left Hand Helix is the preferred choice when reaming an intermittent cut
  • Entering taper for ease of entry
  • Shanks have a square end for holding in a tap wrench or vise


Product Specifications

  • FLUTE LENGTH INCHES3-7/8
  • FLUTE TYPEHelical
  • CUTTING DIAMETER INCHES11/16
  • BRANDImport
  • FLUTE LENGTH3-7/8"
  • SHANK TYPEStraight
  • TYPEHand Reamer
  • OVERALL LENGTH INCHES (OAL)7-3/4
  • OVERALL LENGTH (OAL)7-3/4"
  • MANUFACTURERS PART NUMBER1185044
  • FRACTIONAL DIAMETER11/16"
  • NUMBER OF FLUTES8
  • MATERIALHSS
  • FLUTE STYLEHelical
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

HSS Import Hand Reamer, Straight Flute, Straight Shank, 11/16" Diameter

Item #: B554869

Not Yet Rated

Usually ships in 5 to 8 days

$53.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Import Hand Reamer, Helical Flute, Straight Shank, 11/16" Diameter

HSS Import Hand Reamer, Helical Flute, Straight Shank, 11/16" Diameter

Item #: WBB555026

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant