Take 15% off your entire order!

Offer applied at checkout

Lavallee & Ide HSS Straight Shank Straight Flute Hand Reamer 55/64" Dia.

Lavallee & Ide HSS Straight Shank Straight Flute Hand Reamer 55/64" Dia.

Item #: WBB1340386

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $96.95

Save $4.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lavallee & Ide HSS Straight Shank Straight Flute Hand Reamer 55/64" Dia.

These reamers are used for the final sizing of holes. The starting taper provides easy entry of the reamer into the holes. They are generally driven by a tap wrench or vise, depending upon wheather the work or the reamer is rotating.

Product Specifications

  • DESCRIPTIONReamer
  • BRANDLavallee & Ide
  • FLUTE LENGTH4-7/8"
  • SHANK TYPEStraight
  • OVERALL LENGTH (OAL)9-3/8"
  • TYPEHand
  • FRACTIONAL DIAMETER55/64"
  • NUMBER OF FLUTES--
  • DECIMAL EQUIVALENT0.8594"
  • MATERIALHSS
  • FLUTE STYLEStraight
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Lavallee & Ide HSS Straight Shank Spiral Flute Hand Reamer 55/64" Dia.

Item #: B1340387

Not Yet Rated

Usually ships in 5 to 8 days

$107.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lavallee & Ide HSS Straight Shank Straight Flute Hand Reamer 55/64" Dia.

Lavallee & Ide HSS Straight Shank Straight Flute Hand Reamer 55/64" Dia.

Item #: WBB1340386

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant