Take 15% off your entire order!

Offer applied at checkout

Import 7/8" Straight Flute Jobbers Length Reamer

Import 7/8" Straight Flute Jobbers Length Reamer

Item #: WBB811214

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $66.95

Save $3.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Jobbers Length Reamer

This Jobbers Length Reamer is used for all general types of reaming, including low carbon steel, cast iron, non-ferrous metals and non-metals. The reduced length provides increased rigidity and should be used in applications requiring jobbers length drills.

Product Specifications

  • BRANDImport
  • FLUTE LENGTH4-7/8"
  • SHANK SIZE#2 MT
  • OVERALL LENGTH (OAL)9-3/16"
  • TYPEJobbers Length Reamer
  • FRACTIONAL DIAMETER7/8"
  • MATERIALHSS
  • FLUTE STYLEStraight
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Import 13/16" Straight Flute Jobbers Length Reamer

Item #: B811213

Not Yet Rated

Usually ships in 5 to 8 days

$61.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Import 7/8" Straight Flute Jobbers Length Reamer

Import 7/8" Straight Flute Jobbers Length Reamer

Item #: WBB811214

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant